Shop All Machine Screws
Zoro Select
1/4"-20 x 2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # U51215.025.0200
Zoro # G2962836
product price: $21.15
/pk 50, $0.42/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Product Information
- Brand Zoro Select
- MFR # U51215.025.0200
- Zoro # G2962836
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Head Height | 0.573 in |
Head Dia. | 0.573 in |
Screw Size | 1/4"-20 |
Head Width | 0.477 in |
Minimum Head Height | 0.133 in |
Minimum Head Width | 0.442 in |
Maximum Head Height | 0.573 in |
Maximum Head Width | 0.477 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Fit | 2A |
Thread Type | Coarse |
Thread Direction | Right Hand |
Description
Machine Screw, Head Type Truss, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 2 in, Head Width 0.477 in, Head Height 0.573 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, Maximum Head Height 0.573 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 5/16 in. Grade 5 Flat Washer-Zinc (T516FWZ5)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x3/8, PK50 (U07840.043.0037)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 50 PK (M51010.060.0060)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Brass Steel Pan Head Phillips Drive, 40 PK (64148)
- ZORO SELECT #10-32 x 3/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CY24)
- ZORO SELECT #10-24 x 1-1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.019.0150)
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0125)
- ZORO SELECT #10-32 x 2 in Torx Pan Machine Screw, Zinc Plated Steel, 1500 PK (1132MTP)
- ZORO SELECT 3/8"-16 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.037.0100)
- ZORO SELECT M8-1.25 x 25 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51320.080.0025)
- ZORO SELECT #10-24 x 3/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.019.0037)
- Zoro Select Machine Screws