Shop All Machine Screws
Zoro Select
1/4"-20 x 2 in Hex Hex Machine Screw, Zinc Plated Steel, 1000 PK
Mfr # 1432RWS
Zoro # G5667250
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 2 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 1432RWS
- Zoro # G5667250
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Dimensional Standards | SAE J81 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
1/4-20X2 Unslot Ind Hex Wash Serrated Taptite Alternative Screw Full Thread Zinc Bake Wax
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45951)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (430354-PG)
- ZORO SELECT Bolt, Carriage, Chrome, 7/16-14x1, Pk5 (MPB759)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Stainless Steel (7501870187-12)
- ZORO SELECT #6-32 x 1 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.013.0100)
- ZORO SELECT M4-0.70 x 5.25 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MPPJIX04008-010P1)
- ZORO SELECT #10-24 x 1/2 in External Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHI-1000500US-100P)
- ZORO SELECT #8-32 x 1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0025)
- ZORO SELECT #4-40 x 1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0025)
- ZORO SELECT M2.5-0.45 x 10 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.025.0010)
- ZORO SELECT #6-32 x 1-1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0125)
- Zoro Select Machine Screws