Shop All Machine Screws
Zoro Select
1/4"-20 x 2-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 800 PK
Mfr # 1436MPU
Zoro # G2484341
product price: $180.99
/pk 800, $0.23/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 2-1/4 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 1436MPU
- Zoro # G2484341
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/4 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
1/4-20X2 1/4 Phillips Flat Undercut Machine Screw Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 5/8 in OD (SO-200)
- ZORO SELECT Spring P, HD Coiled, 1/8x3/4,2000lb, PK100 (U39150.012.0075)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L (U04160.087.0850)
- MIDWEST FASTENER 3/8"-16 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75027)
- ZORO SELECT M6-1.00 x 16 mm Torx Pan Machine Screw, Black Oxide Steel, 1000 PK (MI616MTPB)
- ZORO SELECT M3-0.50 x 20 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0020)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 1000 PK (1408MPU188B)
- ZORO SELECT 1/4"-20 x 1/2 in Torx Truss Machine Screw, Zinc Plated Steel, 3000 PK (1408MTT)
- ZORO SELECT #8-32 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.016.0050)
- ZORO SELECT M4-0.70 x 35 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0035)
- ZORO SELECT 1/4"-20 x 5 1/2 in Phillips Pan Machine Screw, Plain Steel, 200 PK (1488MPP188)
- Zoro Select Machine Screws