Shop All Machine Screws
Zoro Select
1/4"-20 x 1/4 in Torx Pan Machine Screw, Zinc Plated Steel, 4000 PK
Mfr # 1404MTP
Zoro # G2424290
product price: $421.99
/pk 4000, $0.11/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1/4 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 1404MTP
- Zoro # G2424290
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/4 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,1/4-20x1/4 6 LOB,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 6 in L, Steel Blue Ruspert, 20 PK (53253)
- ZORO SELECT #10-24 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0100)
- ZORO SELECT Binding Barrel, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1514)
- RED HEAD Multi-Set II Drop-In Anchor, 1 1/4 in Dia, 3-3/16" L, Steel Zinc Plated, 25 PK (RL-34)
- ZORO SELECT M8-1.25 x 40 mm Phillips Pan Machine Screw, Zinc Plated Steel, 400 PK (M840D7985A)
- ZORO SELECT M4-0.70 x 9.25 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MPPJAX04012-010P1)
- ZORO SELECT #10-24 x 1-5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 2500 PK (1026MPP)
- ZORO SELECT #6-32 x 1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.013.0025)
- ZORO SELECT 1/4"-20 x 2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51120.025.0200)
- ZORO SELECT #6-32 x 21/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020632A075)
- L.H. DOTTIE #8-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 300 PK (RMCT832112)
- Zoro Select Machine Screws