Shop All Machine Screws
Zoro Select
1/4"-20 x 1/4 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 1000 PK
Mfr # 1404MPP188B
Zoro # G2605380
product price: $172.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Black Oxide
- Dimensional Standards ASME B18.6.3
Product Information
- Brand Zoro Select
- MFR # 1404MPP188B
- Zoro # G2605380
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,1/4-20x1/4 PHIL,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (584432-PG)
- ZORO SELECT #4-40 x 21/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GLZ0)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.037.2400)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Carbon Steel, 5 PK (450-8)
- ZORO SELECT #10-32 x 1 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 2000 PK (1116MPP188B)
- ZORO SELECT #10-24 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0250)
- ZORO SELECT M3-0.50 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0016)
- ZORO SELECT #10-24 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0125)
- ZORO SELECT 1/2"-13 x 2-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 5 PK (U51110.050.0250)
- ZORO SELECT #6-32 x 1 in Slotted Oval Machine Screw, Zinc Plated Steel, 9000 PK (0616MSO)
- MIDWEST FASTENER #10-24 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 45 PK (63604)
- Zoro Select Machine Screws