Shop All Machine Screws
Zoro Select
1/4"-20 x 1/2 in Slotted Pan Machine Screw, Plain Steel, 1000 PK
Mfr # 1408MSP188
Zoro # G2526910
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Plain
- Dimensional Standards ASME B18.6.3
Product Information
- Brand Zoro Select
- MFR # 1408MSP188
- Zoro # G2526910
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,1/4-20X1/2 SLOT,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 40 mm Phillips Pan Machine Screw, Black Oxide Steel, 500 PK (M640MPP188B)
- MIDWEST FASTENER Wing Nut, 5/16"-18, Steel, Zinc Plated, 100 PK (03805)
- TITAN FASTENERS Drywall Screw, #6 x 1-5/8 in, Flat Head Phillips Drive (ABY66052)
- MIDWEST FASTENER Wood Screw, #8, 2-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (54914)
- ZORO SELECT #4-40 x 11/16 in Slotted Pan Machine Screw, Plain Steel, 5000 PK (0411MSP188)
- ZORO SELECT M8-1.25 x 30 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (M830MPP188)
- ZORO SELECT #8-32 x 3/8 in Combination Phillips/Slotted Pan Machine Screw, Black Oxide Steel, 10000 PK (0806MCPB)
- ZORO SELECT #6-32 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0075)
- ZORO SELECT #4-40 x 19/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMA6)
- ZORO SELECT 5/16"-18 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (658195-PG)
- ZORO SELECT #6-32 x 1/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0025)
- Zoro Select Machine Screws