Shop All Machine Screws
Zoro Select
1/4"-20 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 4000 PK
Mfr # 1408MPRW
Zoro # G2471443
product price: $307.99
/pk 4000, $0.08/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1/2 in
- Head Type Round
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 1408MPRW
- Zoro # G2471443
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Washer Type | Washer Head |
Description
1/4-20X1/2 Phillips Round Washer Head Machine Screw Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (931326)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 3/4"-10, Grade B7, Blue PTFE Coated Finish, 10 PK (75T10L8TFE10R20N)
- PRIMELINE TOOLS Screw Anchor, 1-1/4" L, 50 PK (MP10533)
- ZORO SELECT Barrel Bolt, #6-32, 1/2 in Brl Lg, 3/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGL9)
- ZORO SELECT M8-1.25 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD080100-010P1)
- ZORO SELECT #4-40 x 1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK (0404MPF188)
- ZORO SELECT #10-32 x 1-1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB47)
- ZORO SELECT #6-32 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0125)
- ZORO SELECT M3-0.50 x 10 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.030.0010)
- ZORO SELECT #8-32 x 1-3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.016.0175)
- MIDWEST FASTENER #8-40 x 1/4 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK (32965)
- Zoro Select Machine Screws