Shop All Machine Screws
Zoro Select
1/4"-20 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 2000 PK
Mfr # 1416MSW
Zoro # G2712864
product price: $287.99
/pk 2000, $0.14/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 1416MSW
- Zoro # G2712864
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,1/4-20x1 SLOT IN,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 7/64"Dx2" L, PK100 (U51700.010.0200)
- ZORO SELECT Fully Threaded Stud, 1-1/4"-12, 3 ft, Steel, Grade 8, Plain Finish (2022976)
- ZORO SELECT 1"-8 Carbon Steel Plain Finish Square Nut - Heavy (U11122.100.0001)
- GREX POWER TOOLS Collated Brad Nail, 1/2 in to 2 in L, 18 ga, Galvanized, Brad Head, 4000 PK (GBN18-MP)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Pan Machine Screw, Plain Steel, 1000 PK (1408MSP188)
- ZORO SELECT 3/8"-16 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 10 PK (U48210.037.0125)
- ZORO SELECT #3-48 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK (0312MPF)
- ZORO SELECT M6-1.00 x 30 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (MI630MTP188)
- ZORO SELECT #10-24 x 2-1/2 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.019.0250)
- ZORO SELECT #8-32 x 3-1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 800 PK (0856MSL)
- ZORO SELECT #8-32 x 3/8 in Torx Flat Machine Screw, Zinc Plated Steel, 10000 PK (0806RTF)
- Zoro Select Machine Screws