Shop All Machine Screws
Zoro Select
1/4"-20 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # U51320.025.0100
Zoro # G3431285
original price:
$8.59
5% off
new price: $8.15
/pk 50, $0.16/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Product Information
- Brand Zoro Select
- MFR # U51320.025.0100
- Zoro # G3431285
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Drive Size | #3 |
Head Dia. | 0.477 to 0.422 in |
Head Height | 0.232 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | 1/4"-20 |
Minimum Head Width | 0.442 in |
Head Width | 0.477 in |
Maximum Head Width | 0.477 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Head Angle (Deg.) | 82-80 |
Thread Type | Coarse |
Thread Fit | 2A |
Description
Machine Screw, Head Type Oval, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 in, Head Width 0.477 in, Head Height 0.232 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Blind Rivet, 3/16 in Dia., 5/8 in L, Aluminum Body, 50 PK (PAA610-5B)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 58 mm Shaft Dia, 10 PK (M36000.058.0001)
- ZORO SELECT Socket Set Screw, Hex Socket, Nylon, Natural, #10-32, 25 PK (011032T050)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 1/4"-20, Plain Brass, 6 Inserts (EZ-400-4)
- ZORO SELECT #10-24 x 1-3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0175)
- ZORO SELECT #6-32 x 1/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0025)
- ZORO SELECT #10-32 x 3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0076)
- ZORO SELECT #0-80 x 9/32 in Phillips Pan Machine Screw, Plain Steel, 5000 PK (-0093MPP188)
- ZORO SELECT #10-24 x 1-5/8 in Slotted Flat Machine Screw, Plain PEEK, 10 PK (PK1024-158FHS-01)
- ZORO SELECT #12-24 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.021.0100)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 12 PK (63748)
- Zoro Select Machine Screws