Shop All Machine Screws
Zoro Select
1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 1250 PK
Mfr # 1424EPP
Zoro # G9094987
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 1424EPP
- Zoro # G9094987
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Dimensional Standards | ASME B18.13, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
Machine Screws,1/4-20X1 1/2 PHI,PK1250, Package Quantity 1250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 12 Sizes (RCDHO824STPA)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 12 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0012)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50301.160.0022)
- E-Z LOK Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Stainless Steel (303-8)
- ZORO SELECT M3-0.50 x 14 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.030.0014)
- ZORO SELECT M2-0.40 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD020100-100P1)
- ZORO SELECT #10-24 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.019.0075)
- ZORO SELECT #8-32 x 1 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRX7)
- ZORO SELECT #6-32 x 1/4 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU26)
- ZORO SELECT #8-32 x 5/16 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 10000 PK (0805MCT)
- ZORO SELECT 1/4"-20 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0100)
- Zoro Select Machine Screws