Shop All Machine Screws
Download CAD Files
Zoro Select
1/4"-20 x 1-11/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK
Mfr # 022520A150
Zoro # G3497663
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Nylon
- Finish Plain
- Tensile Strength 312 psi
- Standards IFI
Product Information
- Brand Zoro Select
- MFR # 022520A150
- Zoro # G3497663
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-11/32 in |
Head Dia. | 0.452 to 0.507 in |
Head Height | 0.156 in |
Maximum Head Width | 0.5 in |
Maximum Head Height | 0.156 in |
Minimum Thread Length | 1 1/2 in |
Minimum Head Height | 0.153 in |
Head Width | 0.5 in |
Minimum Head Width | 0.507 in |
Screw Size | 1/4"-20 |
Dimensional Standards | IFI |
Description
Machine Screw, Head Type Flat, Material Nylon, Finish Plain, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1 11/32 in, Head Width 0.5 in, Head Height 0.156 in, Tensile Strength 312 psi, Pack Size Small, Minimum Thread Length 1 1/2 in, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.5 in, Minimum Head Width 0.507 in, Maximum Head Height 0.156 in, Minimum Head Height 0.153 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 316 Stainless Steel Hex Head Screw Super-Corrosion-Resistant M10 x 1.5 mm Thread 20 mm Long, 10PK (93635A416)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Black Oxide Finish, 5 PK (Z8848)
- ZORO SELECT Clevis Pin, Stl, 3/4x2 3/4 L, PK5 (WWG-CLPZ-247)
- HERITAGE Detent Pin, 1/4" x 1", SS 316, Plain (DTPS6-0250-1000)
- ZORO SELECT 1/4"-20 x 41/64 in Slotted Flat Machine Screw, Plain Nylon, 25 PK (022520B075)
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (022520A025)
- ZORO SELECT #8-32 x 29/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020832A100)
- ZORO SELECT 1/4"-20 x 2-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 1000 PK (1436MPPB)
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.025.0125)
- ZORO SELECT 1/4"-20 x 2-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0225)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 13000 PK (B24522.013.0025)
- Zoro Select Machine Screws