Shop All Socket Head Cap Screws
Zoro Select
1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK
Mfr # U07415.025.0075
Zoro # G9464156
product price: $15.75
/pk 100, $0.16/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/32 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U07415.025.0075
- Zoro # G9464156
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 3/4 in |
Drive Size | 5/32 in |
Vented Hole Size | Not Vented |
Head Height | 0.161 in |
Thread Length | 3/4 in |
Min. Thread Length | 3/4 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 3/4 in |
Head Diameter | 0.531 in |
Head Dia. | 0.531 in |
Length | 3/4 in |
Dia./Thread Size | 1/4"-20 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Steel, Finish Zinc Plated, Thread Size 1/4 In.-20, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.161 in, Head Diameter 0.531 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2.375 in Shaft Dia (VSH-237)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2-1/4 in L, 5 PK (FB3HEXB1213214P5)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.062.3600)
- BOREFAST Bore-Fast 3/16 in. D X 1-1/2 in. L Steel Pan Head Screw and Anchor 82 pc, 3PK (377637)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07415.019.0075)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK (U07415.025.0100)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07415.019.0062)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.050.0030)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 5 PK (1GB16)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 50 PK (M07000.050.0130)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07410.037.0150)
- Zoro Select Socket Head Cap Screws