Shop All Socket Head Cap Screws
Zoro Select
1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/4 in Length, 25 PK
Mfr # U51050.025.0325
Zoro # G5324566
original price:
$8.68
4% off
new price: $8.25
/pk 25, $0.33/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 3-1/4 in
- Screw Head Type Cylindrical
- Drive Size 3/16 in
Product Information
- Brand Zoro Select
- MFR # U51050.025.0325
- Zoro # G5324566
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 3-1/4 in |
Drive Size | 3/16 in |
Vented Hole Size | Not Vented |
Head Height | 0.25 in |
Thread Length | 1 in |
Min. Thread Length | 1 in |
Head Diameter | 0.375 in |
Minimum Head Height | 6.2 mm |
Dimensional Standards | ASME B18.3 |
Maximum Head Height | 6.35 mm |
Minimum Thread Length | 1 in |
Length | 3 1/4 in |
Dia./Thread Size | 1/4"-20 |
Head Dia. | 0.375 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 1 in, Fastener Length 3 1/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK (M55420.100.0001)
- ZORO SELECT A307A, 5/16 in Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (U01209.031.0600)
- SET SCREW & MANUFACTURING 1/2-13 X 1 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50131000CPX-250)
- MIDWEST FASTENER Woodruff Key, 5 x 6.5 mm Key Size, Steel Zinc, 5 PK (32331)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (SC2205016-100P)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 10 PK (U07001.050.0075)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 100 PK (U07001.025.0125)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07160.060.0008)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07150.060.0030)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (MPB1148S)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 100 PK (U51041.019.0300)
- Zoro Select Socket Head Cap Screws