Shop All Socket Head Cap Screws
Zoro Select
1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK
Mfr # U51060.025.0125
Zoro # G5335373
original price:
$17.29
17% off
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # U51060.025.0125
- Zoro # G5335373
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1-1/4 in |
Drive Size | 5/32 in |
Head Height | 0.161 in |
Vented Hole Size | Not Vented |
Thread Length | 1 in |
Min. Thread Length | 1 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1 in |
Head Diameter | 0.531 in |
Length | 1 1/4 in |
Dia./Thread Size | 1/4"-20 |
Head Dia. | 0.531 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 1 in, Fastener Length 1 1/4 in, Head Height 0.161 in, Head Diameter 0.531 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08724)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0175)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.037.2400)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 2-5/8 in Shaft Dia (SH-262SS)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51060.025.0150)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51566.025.0125)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51060.025.0175)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (M07000.140.0050)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51060.060.0020)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (430176-PG)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 25 PK (M55050.100.0090)
- Zoro Select Socket Head Cap Screws