Shop All Socket Head Cap Screws
Zoro Select
1/4"-20 Socket Head Cap Screw, Anodized PEEK, 1-3/8 in Length, 10 PK
Mfr # PK1420-138SHC-01
Zoro # G5579502
product price: $37.15
/pk 10, $3.72/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
Socket Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Head Type Cylindrical
- Drive Size 3/16 in
- Material PEEK
Product Information
- Brand Zoro Select
- MFR # PK1420-138SHC-01
- Zoro # G5579502
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1-3/8 in |
Drive Size | 3/16 in |
Vented Hole Size | Not Vented |
Thread Length | 1 3/8 in |
Head Height | 0.25 in |
Min. Thread Length | 1 3/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.375 in |
Minimum Thread Length | 1-3/8 in |
Length | 1 3/8 in |
Dia./Thread Size | 1/4"-20 |
Head Dia. | 0.375 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 1 3/8 in, Fastener Length 1 3/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Woodruff Key, 1/4 x 7/8 in Key Size, 807 SAE Number, 3/8 in H, Carbon Steel Plain (WKC-00A)
- GRIP-RITE NAIL CAP P/S EG 2.5"" 2K (GC212)
- TAMPER-PRUF SCREWS #10-32 x 1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (141190)
- ZORO SELECT Fully Threaded Rod, M20-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.200.1000)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Anodized PEEK, 3/4 in Length, 10 PK (PK1420-34SHC-01)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 55 mm Length, 25 PK (M07160.160.0055)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51060.025.0200)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK (U07000.043.0125)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 10 PK (M51050.160.0045)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 10 PK (U07040.043.0250)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 25 PK (U51060.037.0175)
- Zoro Select Socket Head Cap Screws