Shop All Square Nuts
Zoro Select
1/4"-20 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk.
Mfr # U11140.025.0001
Zoro # G3429785
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4"-20
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Grade A
Product Information
- Brand Zoro Select
- MFR # U11140.025.0001
- Zoro # G3429785
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 1/4"-20 |
Width Across Flats | 7/16 in |
Nut Height | 7/32 in |
Square Height | 7/32 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Thread Size | 1/4"-20 |
Square Width | 7/16 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Low Carbon Steel |
Material Grade | Grade A |
Fastener Finish | Zinc |
Fastener Thread Type | UNC (Coarse) |
Item | Square Nut |
Fastener Thread Direction | Right Hand |
Finish | Zinc Plated |
Material | Steel |
Material Grade/Class | Grade A |
Thread Direction | Right Hand |
Thread Type | UNC |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size 1/4 In.-20, Square Height 7/32 in, Square Width 7/16 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Glass-Filled Nylon Socket Head Screws 2-56 Thread Size 3/8 Long Black, 25PK (91221A173)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Coated, Round Head, 28 Degrees (S12D-FH)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 9/16 in Overall Lg (140908RSN)
- MIDWEST FASTENER Flange Nut, M6-1.00, Steel, Chrome Plated, 8 PK (39306)
- ZORO SELECT 3/4"-10 Low Carbon Steel Plain Finish Square Nut - Heavy, 5 pk. (U11121.075.0001)
- ZORO SELECT 3/8"-16 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20370-100BX)
- ZORO SELECT 7/16"-14 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.043.0001)
- ZORO SELECT #10-24 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.019.0001)
- ZORO SELECT 5/16"-18 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.031.0001)
- ZORO SELECT 1/4"-20 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.025.0001)
- ZORO SELECT 5/8"-11 Stainless Steel Plain Finish Square Nut - Regular, 5 pk. (U51096.062.0001)
- Zoro Select Square Nuts