Shop All Hex Head Cap Screws
Zoro Select
1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/8 in L, 1000 PK
Mfr # BH025C113N
Zoro # G2509164
product price: $191.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Product Information
- Brand Zoro Select
- MFR # BH025C113N
- Zoro # G2509164
- Country of Origin Canada
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/8 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Standards | ASTM A354BD |
Item | Hex Head Cap Screw |
Thread Type | UNC (Coarse) |
Description
Cap Screws,B1/4-20X1 1/8 ASTM A,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 1/8x5/8in, 1400lb, PK25 (U51430.012.0062)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L (A0020240232Z)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 10 PK (U07000.031.0550)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/2 CARRIAGE BOLT ZINC (A0340240132Z)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5/8 in L, 3000 PK (BH025C063N)
- ZORO SELECT Class 8.8, M7 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (M01210.070.0016)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK (N04100.025.0062)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 50 PK (N04104.037.0075)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 25 PK (U04104.037.0275)
- ZORO SELECT Not Graded, 1-1/8"-7 Hex Head Cap Screw, Plain Stainless Steel, 3 in L (U51000.112.0300)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N01000.062.0400)
- Zoro Select Hex Head Cap Screws