Shop All Pipe Straps
Zoro Select
1/4"-20 Cold Rolled Steel Square T-Joint Fastener, 10 pk., Tubing Wall O.D.: 1 in
Mfr # 0310A
Zoro # G3240851
product price: $7.29
/pk 10, $0.73/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Dia./Thread Size 1/4"-20
- Thread Size 1/4"-20
- Nut Style Square T-Joint
- Basic Material Steel
Product Information
- Brand Zoro Select
- MFR # 0310A
- Zoro # G3240851
- Country of Origin United States
- Category Pipe Straps
Dimensions
Dia./Thread Size | 1/4"-20 |
Thread Size | 1/4"-20 |
For Tubing Outside Diameter | 1 in |
Dimensional Standards | ISO 9001:2015 |
Description
Tee-Joint Fastener, Dimensional Standards ISO 9001:2015, Finish Black Oxide, For Tubing Outside Diameter 1 in, For Tubing Wall Thickness 16 ga, Installation Type Weld, Material Steel, Material Grade/Class Not Graded, Shape Square, System of Measurement Inch, Thread Direction Right Hand, Thread Size 1/4 In.-20, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Bedpan Diverter Rebuild Kit, Chrome/Black (P6000-PN22)
- ZORO SELECT Brass Street Elbow, FNPT x MNPT, 1/16" x 1/8" Pipe Size (4CCJ5)
- WATTS Rubber Kit, Watts Series 009 M2, 3/4 In (009 M2 3/4 Rubber Kit)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 10mm x 3/8" Male BSPT (R) (PT10-03)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 1/2In, 4 1/8InL (HDPZ-50)
- ZORO SELECT Tube Strap, 1-1/4in, PK5 (C624 11/4)
- ZORO SELECT HD Pipe Strap, 304SS, 2 1/2 In, 6 5/8 In L (HDSS-250)
- ZORO SELECT 304SS HD Pipe Strap, 1/2" Pipe Size, 4-1/8" L (HDSS-50)
- ZORO SELECT Pipe Strap, Galvanized, 1" Pipe Size (GA-100PS)
- ZORO SELECT Pipe Strap, Copper, 3/4" Pipe Size (CC-75PS)
- CALBOND Pipe Strap, 3/4 in., PVC Coated (PV0700B2009)
- Zoro Select Pipe Straps