Shop All Rubber Sheets & Strips
Zoro Select
1/32" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 50A
Mfr # BULK-RS-N50MIL-38
Zoro # G2641301
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
- Min. Temp. (F) -30 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N50MIL-38
- Zoro # G2641301
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 3 ft |
Width | 12" |
Length | 36" |
Overall Width | 12 in |
Overall Length | 36 in |
Description
Neoprene Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 50A, Grade Military, Material Neoprene, Standards MIL-R-6855 Class 2 Grade 50, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.010 in, Overall Width 12 in, Tensile Strength 1,600 psi, Texture Smooth, Overall Thickness 0.03125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (1186)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/4" Thick - 36" Width x 36" Length - Black (20-107)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4368_72_0)
- ZORO SELECT PrecisionBall, Brass, 3/8 In, PK250 (4RJT5)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-NHS50-910)
- ZORO SELECT Rubber Strip, Gum, 1/16"Thick, 36"x4", 40A (BULK-RS-NAT40-328)
- ZORO SELECT Silicone Sheet, 20A, 12"x12"x3/16", Red (BULK-RS-S20-34)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 4"x36", Black, 30A (BULK-RS-NHS30-66)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 24"x12", 70A (BULK-RS-RSBR60-89)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1/2" W (BULK-RS-H60-168)
- RUBBER-CAL Silicone Commercial Grade - Rubber Sheets & Rubber Rolls - 1/4" Thick x 36" Width x 12" Length (20-116)
- Zoro Select Rubber Sheets & Strips