Shop All Carbon Steel Rods
Zoro Select
1.3125" Carbon Steel Hex Bar 12L14 Cold Finish
Mfr # 19780_48_0
Zoro # G107044409
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108
- Material Carbon Steel
- Hex Width 1 5/16 in
- Rockwell Hardness B93
- Heat Treatable No
Product Information
- Brand Zoro Select
- MFR # 19780_48_0
- Zoro # G107044409
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Hex Width | 1 5/16 in |
Width Tolerance | +/-0.003 in |
Overall Length | 4 ft |
Details
Standards | ASTM A108 |
Item | 12L14 Carbon Steel Hex Bar |
Material | Carbon Steel |
Rockwell Hardness | B93 |
Heat Treatable | No |
Machinability | 160 % |
Appearance | Metallic |
System of Measurement | Inch |
Tensile Strength | 89,000 psi |
Material Grade | 12L14 |
Mechanical Finish | Mill |
Heat Treatment | No Heat Treatment |
Shape | Hex Bar |
Brinell Hardness | 170 |
Includes Material Certificate | Yes |
Fabrication | Cold Finished |
Tolerance Rating | Standard |
Yield Strength | 67,000 psi |
Description
12L14 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Finished, Heat Treatable No, Heat Treatment No Heat Treatment, Hex Width 1 5/16 in, Mechanical Finish Mill, Overall Length 4 ft, Rockwell Hardness B93, Brinell Hardness 170, Tensile Strength 89,000 psi, Yield Strength 67,000 psi, Machinability 160 Percent, Standards ASTM A108, Shape Hex Bar, Appearance Metallic, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1/2" Dia. (G15-TRFE-.5-1)
- ONLINEMETALS 1" x 1" x 0.125" Stainless Angle 304/304L (2)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 1 in W (18S1-24)
- ONLINEMETALS 0.25" Brass Square Bar 360-H02 Extruded (1338)
- ZORO SELECT Tool Steel Rod, 18 in L, 1 1/8 in Dia. (dcfa2r1.125-18)
- ZORO SELECT Carbon Steel Bar, 12" L, 4 1/4" W (18f.5x4.25-12)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 5/16 in W (45s.312-72)
- ZORO SELECT 1.3125" Carbon Steel Hex Bar 12L14 Cold Finish (19780_24_0)
- ZORO SELECT Tool Steel Rod, 6 ft L, 2 1/2 in Dia. (DCFD2R2.5-72)
- ZORO SELECT 0.25" x 2.25" Carbon Steel Rectangle Bar 1018 Cold Finish (7470_24_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/4 in Dia. (17R.25-72)
- Zoro Select Carbon Steel Rods