Shop All Pipe & Tube Clamps
Zoro Select
130Hose Clamp Assort
Mfr # 999030520070
Zoro # G608391736
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Worm Gear Clamp
- Number of Sizes 7
- Includes (10) 1/2 in Hy-Gear Size 10, (20) 1/2 in Hy-Gear Size 12, (20) 1/2 in Hy-Gear Size 20, (20) 1/2 in Hy-Gear Size 28, (20) 1/2 in Hy-Gear Size 36, (20) Micro Size 4, (20) Micro Size 6
- Smallest Clamping Diameter in Set 5/16 in, 8 mm
- Largest Clamping Diameter in Set 2 3/4 in, 70 mm
Product Information
- Brand Zoro Select
- MFR # 999030520070
- Zoro # G608391736
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Number of Sizes | 7 |
Smallest Clamping Diameter in Set | 5/16 in, 8 mm |
Largest Clamping Diameter in Set | 2 3/4 in, 70 mm |
Details
Item | Hose Clamp Assortment |
Type | Worm Gear Clamp |
Includes | (10) 1/2 in Hy-Gear Size 10, (20) 1/2 in Hy-Gear Size 12, (20) 1/2 in Hy-Gear Size 20, (20) 1/2 in Hy-Gear Size 28, (20) 1/2 in Hy-Gear Size 36, (20) Micro Size 4, (20) Micro Size 6 |
Band Material | Steel |
Number of Clamps | 130 |
SAE Numbers Included | 10, 12, 20, 28, 36, 4, 6 |
Hose Clamp Type | Worm Gear |
Clamp Type | Hose Clamp Assortment |
Container Type | Display Rack |
Description
Automotive Rack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Stop Cap Kit H1010A Cp Stop Cap Kit (Clam Shell Pkg) (3308772)
- NVENT CADDY Clevis Hanger, Size 2 In (4060200S4)
- DELTA Towel Ring (73846-CZ)
- ZORO SELECT 1-1/2" x 1-1/2" x 3/4" Malleable Iron Reducing Tee Class 150 (0810045807)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel, For Tube Size: 3 in (13MHHM3.0)
- ZORO SELECT Cushioned Clamp, 1/2In, Galv Gold Steel (22FP75)
- ZORO SELECT Strut Clamp, 2In, Di-Chromate Plated Steel (22FP70)
- ZORO SELECT 3-Piece Segment Clamp, 450 psi at 70F (13MHHS2.5)
- ZORO SELECT T-Clips Fastener, 1 In Max Dia, PK25 (T22)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel, For Tube Size: 2 in (13MHHM2.0)
- ZSI Beta Clamps, Standard, 1/2 In Pipe, C (S3014C)
- Zoro Select Plumbing Accessories