Shop All Deck Hardware
Zoro Select
130Hose Clamp Assort, 301SS
Mfr # 999030674070
Zoro # G108415246
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Stainless Steel
- Largest Clamping Diameter in Set 2 3/4 in, 70 mm
- SAE Numbers Included 10, 12, 20, 28, 36, 4, 6
- Hose Clamp Type Worm Gear
- Smallest Clamping Diameter in Set 5/16 in, 8 mm
Product Information
- Brand Zoro Select
- MFR # 999030674070
- Zoro # G108415246
- Country of Origin United States
- Category Deck Hardware
Dimensions
Largest Clamping Diameter in Set | 2 3/4 in, 70 mm |
Smallest Clamping Diameter in Set | 5/16 in, 8 mm |
Number of Sizes | 7 |
Details
Item | Hose Clamp Assortment |
Band Material | Stainless Steel |
SAE Numbers Included | 10, 12, 20, 28, 36, 4, 6 |
Hose Clamp Type | Worm Gear |
Number of Clamps | 130 |
Band Material Grade | 301 |
Includes | (10) 1/2 in Hy-Gear Size 10, (20) 1/2 in Hy-Gear Size 12, (20) 1/2 in Hy-Gear Size 20, (20) 1/2 in Hy-Gear Size 28, (20) 1/2 in Hy-Gear Size 36, (20) Micro Size 4, (20) Micro Size 6 |
Clamp Type | Hose Clamp Assortment |
Container Type | Display Rack |
Description
Marine Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIN-WERNER Repair Kit, Trans Jack (245892)
- MAIN FILTER PARKER 12AT10C Hydraulic Filter Replacement (MF0057995)
- OEMTOOLS Manual Fluid Extractor - 2.5 Gallons (9.5L) (24397)
- DEGROOT Amaryllis Gift Box Bulb Kit (AY912A00)
- SEACHOICE Windshield Wiper Arm (41791)
- S.U.R. & R. AUTO PARTS 12mm x 1.25 Banjo Bolt Adptr (1) (SRRFPT027)
- JOHNSON & JOHNSON Johnson & Johnson JOJ4711 Band Aid Variety Pack (JOJ4711)
- BECKSON MARINE 8" Non-Skid Pry-Out Deck Plate - Beige (DP83-N)
- WHITECAP IND BOAT CONSOLE Rectangular Base; 60 Degree Angle; Zamac; Silver; 7/8 Inch Tube Outside Diameter (S-1465C)
- KUUMA GRILLS Kuuma Pedestal Mount Ring Base (58261)
- TIGER CLAW Tiger Claw 5915343 Black Oxide Stainless Steel Hidden Deck Fastener - 900 Per Box (5915343)
- Zoro Select Deck Hardware