Shop All Plastic Bags
Zoro Select
13" x 7-1/2" Open Poly Bags, 1.50 mil, Clear
Mfr # 5DTL2
Zoro # G3258902
product price: $39.99
/pk 1000, $0.04/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Color Clear
- Bag Closure Type None
- Thickness 1.50 mil
- Material Polypropylene (PP)
Product Information
- Brand Zoro Select
- MFR # 5DTL2
- Zoro # G3258902
- UPC # 654866016868
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 7-1/2" |
Length | 13" |
Depth | 0 |
Size | 13" x 7-1/2" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.50 mil |
Material | Polypropylene (PP) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Polypropylene (PP) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Polypropylene (PP), Thickness 1.5 mil, Depth 0, Width 7 1/2 in, Length 13 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Reference Rack, Plastic, Letter, 10 Pockets (22300)
- CLAUSS Multipurpose, Shears, Straight, 6 In. L (33203)
- SEALED AIR Bubble Cushioning Material, 12"x100' Roll, 5/16" Bubble, CL (SEL91145)
- GENERAL Paper Bags, 40 lbs Cap, #25 Squat, 8.25"Wx6.13"Dx15.88"H, Kraft, PK500 (18428)
- ZORO SELECT 8-1/4" x 4-3/4" Open Poly Bags, 1.50 mil, Clear (5DTK9)
- ZORO SELECT 3" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL5)
- ZORO SELECT 2" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL2)
- ZORO SELECT 12" x 12" Open Poly Bags, 2 mil, Clear (5DGX7)
- ZORO SELECT 18" x 725 ft. Poly Tubing, 6 mil, Clear (5CRE1)
- ZORO SELECT 30" x 26" Open Poly Bags, 2 mil, Clear, PK 250 (5DHC1)
- ZORO SELECT 15" x 6" Vacuum Sealer Bags, 3 mil, Clear (5CPV5)
- Zoro Select Plastic Bags