Shop All Plastic Bags
Zoro Select
13" x 5" Open Poly Bags, 0.75 mil, Clear
Mfr # 5DRW1
Zoro # G6148064
product price: $13.29
/pk 1000, $0.01/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 5"
- Length 13"
- Color Clear
- Bag Closure Type None
Product Information
- Brand Zoro Select
- MFR # 5DRW1
- Zoro # G6148064
- UPC # 654866006326
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 13" |
Depth | 3-1/2" |
Size | 13" x 5" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.75 mil |
Material | Linear Low Density Polyethylene (LLDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Gusseted |
Bag Type | Standard |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.75 mil, Depth 3 1/2 in, Width 5 in, Length 13 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTROBRIGHTS Paper, Astrobrt, 65#, Glxy Gld Pk (WAU22771)
- SALSBURY INDUSTRIES Salsbury 77786DRK Locker Room Bench Color Dark; Size - 18 In. H X 72 In. W X 9.5 In. D (77786DRK)
- UNIVERSEAL Cable Seal 12" x 7/64", Aluminum, Red, Pk50 (F250M-2 RED50)
- BANKERS BOX Storage File, Record Forms, 8-3/4"x23-3/4"x7", 12/CT, WE/BE PK (FEL00018)
- ZORO SELECT 20" x 15" Open Poly Bags, 2 mil, Clear (5ZW16)
- ZORO SELECT 24" x 20" Open Poly Bags, 4 mil, Clear (5DHX3)
- ZORO SELECT 10" x 8" VCI Bags, 4 mil, Blue/Black (5VFX5)
- ZORO SELECT 72" x 48" Bin Liners, 2 mil, Clear, PK 100 (2EWJ1)
- ZORO SELECT 24" x 16" Open Poly Bags, 2 mil, Clear (5DGZ2)
- ZORO SELECT 12" x 12" Open Poly Bags, 2 mil, Clear (5DGX7)
- PARTNERS BRAND 60" x 60" Flat Poly Bags, 6 mil, Clear, PK 50 (PB8739)
- Zoro Select Plastic Bags