Shop All Spring Pins
Zoro Select
1/2X3 PIN SPRING SLOTTED PLAIN
Mfr # 50048PS
Zoro # G2462833
product price: $117.99
/pk 100, $1.18/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Product Information
- Brand Zoro Select
- MFR # 50048PS
- Zoro # G2462833
- Country of Origin Taiwan, Province of China
- Category Spring Pins
Dimensions
Outside Dia. | 1/2 in |
Fastener Length | 3 in |
Size | 1/2 x 3 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Finish | Thermal Black |
Type | Slotted |
Item | Spring Pins,1/2x3 PIN SPRING SLO,PK100 |
Description
Spring Pins,1/2x3 PIN SPRING SLO,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.031.0100)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 1-3/4" L, Steel Blue Climaseal, 100 PK (3155407)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Push Nuts 8PK (34143)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3" L, PK10 (2UJP8)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/2in, Znc, PK50 (U39101.018.0150)
- ZORO SELECT Spring P, HD Coiled, 1/16x1/2,475lb, PK100 (U51431.006.0050)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-1/8in, 7050lb, PK25 (U51428.025.0112)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3/4in, 16300lb, PK10 (U51428.037.0075)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK25 (M51428.015.0010)
- ZORO SELECT Spring Pin, Coil, 1/4x1 1/8 L, Pk25 (5DY72)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1in, 7050lb, PK50 (U51428.025.0100)
- Zoro Select Spring Pins