Shop All Alloy Steel Tube Stock
Zoro Select
1.25" OD x 0.375" Wall x 0.5" ID Alloy Steel Round Tube 4130-Cond. N Seamless
Mfr # 21545_12_0
Zoro # G906599766
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Wall Thickness 0.375 in
- Application Fasteners, Gears, Structural Frames
- Standards AMS 6350, AMS 6370, AMS S6758, MIL T6736
- Material Grade 4130
Product Information
- Brand Zoro Select
- MFR # 21545_12_0
- Zoro # G906599766
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Diameter | 1 1/4 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +0.007 in/-0.002 in |
Inside Diameter | 0.5 in |
Details
Item | 4130 Alloy Steel Round Tube |
Material | Alloy Steel |
Wall Thickness | 0.375 in |
Application | Fasteners, Gears, Structural Frames |
Standards | AMS 6350, AMS 6370, AMS S6758, MIL T6736 |
Material Grade | 4130 |
Appearance | Metallic |
Machinability | Not Rated |
Heat Treatable | Yes |
System of Measurement | Inch |
Tolerance Rating | Oversized |
Fabrication | Seamless |
Yield Strength | 63,100 psi |
Rockwell Hardness | B82 |
Shape | Round Tube |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Tensile Strength | Not Rated |
Description
4130 Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Yes, Mechanical Finish Mill, Inside Diameter 0.5 in, Outside Diameter 1 1/4 in, Overall Length 12 in, Wall Thickness 0.375 in, Yield Strength 63,100 psi, Machinability Not Rated, Rockwell Hardness B82, Appearance Metallic, Application Fasteners, Gears, Structural Frames, Includes Material Certificate Yes, Outside Diameter Tolerance +0.007 in/-0.002 in, Shape Round Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" x 0.032" Brass Square Tube 272-H80 (21641)
- ZORO SELECT Gray PVC Type 1 Tube Stock 2 ft L (BULK-RPT-PVC-31)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL01.00XOH)
- E. JAMES Sheet Rubber, 1/4 X 4" X 4ft 100% recycled rubber (8501-1/4X4X4)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 5/8" Dia. (21421_36_0)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 1 1/2" Dia. (21547_72_0)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 5/8" Dia. (7324_72_0)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 3/4" Dia. (7329_36_0)
- ZORO SELECT Alloy Steel Round Tube, 36 in L, 2 in Dia. (9570_36_0)
- ZORO SELECT Alloy Steel Round Tube, 36 in L, 2 in Dia. (19847_36_0)
- ONLINEMETALS 0.75" OD x 0.035" Wall x 0.68" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7326)
- Zoro Select Alloy Steel Tube Stock