Shop All Plastic Bags
Zoro Select
12" x 9" Open Poly Bags, 4 mil, Clear
Mfr # 4DKY2
Zoro # G2933393
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 12"
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
Product Information
- Brand Zoro Select
- MFR # 4DKY2
- Zoro # G2933393
- UPC # 654866005077
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 9" |
Length | 12" |
Depth | 0 |
Size | 12" x 9" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 9 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIP Medium Tension Windlass Pusher Tensioner for 3/8" to 3/4" Steel Strap (MIP-1900)
- PARTNERS BRAND Kraft Paper Roll, 40#, 12"x 900', Kraft, 1/Roll (KP1240)
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 5 Doors, Surface, - (3505ZSU)
- BLOEM TERRAPOT PRCRN 20"" (TR20908)
- ZORO SELECT 12" x 7" Open Poly Bags, 4 mil, Clear (5DHR8)
- ZORO SELECT 12" x 6" Open Poly Bags, 4 mil, Clear (5DHR2)
- ZORO SELECT Poly Tubing Rack, 24 In. W (8AYX4)
- ZORO SELECT 60" x 28" Equipment Cover, 1 mil, Clear, PK 150 (5CPG6)
- ZORO SELECT 38" x 24" Open Poly Bags, 2 mil, Clear (5DHA8)
- ZORO SELECT 72" x 40" Bin Liners, 2 mil, Clear, PK 100 (2EWH7)
- PARTNERS BRAND 5" x 7" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB410)
- Zoro Select Plastic Bags