Shop All Plastic Bags
Zoro Select
12" x 9" Open Poly Bags, 1.25 mil, Clear
Mfr # 5DFX5
Zoro # G0962841
product price: $24.45
/pk 1000, $0.02/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Color Clear
- Bag Closure Type None
- Thickness 1.25 mil
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # 5DFX5
- Zoro # G0962841
- UPC # 654866000645
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 9" |
Length | 12" |
Depth | 0 |
Size | 12" x 9" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.25 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.25 mil, Depth 0, Width 9 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Specialty Ink Non-OEM New Universal Postage Meter Sealing Solution (PEN8CON)
- HON Huddle Ganging Hardware, Black (HMAGANG)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G10082)
- AVERY Shipping Labels, TrueBlock Technol, PK20 (5292)
- ZORO SELECT 4" x 2" Open Poly Bags, 1.25 mil, Clear (5DFW2)
- ZORO SELECT 16" x 14" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRN5)
- ZORO SELECT 3" x 2" Open Poly Bags, 2 mil, Clear (46K583)
- ZORO SELECT 4" x 4" Open Poly Bags, 4 mil, Clear (5DHN4)
- ZORO SELECT 8" x 500 ft. Poly Tubing, 6 mil, Pink (5CYK0)
- ZORO SELECT 26" x 10" Open Poly Bags, 2 mil, Clear (5DTJ4)
- ZORO SELECT 12" x 9" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPT6)
- Zoro Select Plastic Bags