Shop All Plastic Bags
Zoro Select
12" x 9" Header Bags, 1.50 mil, Clear
Mfr # 2EWH2
Zoro # G1758093
product price: $42.59
/pk 1000, $0.04/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Bag Closure Type None
- Thickness 1.50 mil
- Material Low Density Polyethylene (LDPE)
- Standards FDA
Product Information
- Brand Zoro Select
- MFR # 2EWH2
- Zoro # G1758093
- UPC # 654866017100
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 9" |
Length | 12" |
Depth | 0 |
Size | 12" x 9" |
Details
Item | Header Bags |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.50 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | Yes |
Bag Item | Header Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Description
Bag Features Chipboard Header, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.5 mil, Depth 0, Width 9 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES New Sprouts® Fix It: My Very Own Tool Set (9230)
- WESTWARD Multi-purpose Shear, 7 1/2 OAL, 1 5/8 Cut (4YP37)
- SMEAD Folder Top Tab, Assorted, PK100, Tab Cut: 1/3 (11993)
- DYMO Non-Adhesive Business Cards, Pk300 (30374)
- ZORO SELECT 8" x 6" Header Bags, 1.50 mil, Clear (2EWG9)
- ZORO SELECT 12" x 10" Header Bags, 1.50 mil, Clear (5CPH4)
- ZORO SELECT 12" x 6" Header Bags, 1.50 mil, Clear, PK 1000 (5CPH3)
- ZORO SELECT 12" x 500 ft. Poly Tubing, 6 mil, Pink (5CYK7)
- ZORO SELECT 24" x 12" Open Poly Bags, 1.50 mil, Clear (5DTG2)
- ZORO SELECT 15" x 9" Open Poly Bags, 4 mil, Clear (5DHT8)
- ZORO SELECT 18" x 4" Open Poly Bags, 3 mil, Clear (5DHF4)
- Zoro Select Plastic Bags