Shop All Black Pipes
Zoro Select
1/2" x 9" Black Pipe Nipple Sch 80
Mfr # 40413
Zoro # G0834145
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 9 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 40413
- Zoro # G0834145
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 9 in |
Pipe Size (Fittings) | 1/2" |
Inside Dia. | 9/16 in |
Outside Dia. | 13/16 in |
Inside Diameter | 9/16 in |
Overall Length | 9 in |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 13/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 9/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1621 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1621 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Speed Connect Cable, American Standard (M952430-0070A)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Threaded Long Ferrule (15A1.5)
- FLUIDMASTER Complete Toilet Tank Repair Kit (400AKRP10)
- JOHN GUEST Push-to-Connect Union Elbow, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP0312W-PK10)
- ZORO SELECT 1/2" MNPT x 6 ft. TBE Black Pipe Sch 40 (583-720)
- ZORO SELECT 2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (588-300)
- ZORO SELECT 1-1/2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (587-300)
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 (T6WNL5)
- ZORO SELECT 1/8" x 5" Black Pipe Nipple Sch 40 (5P613)
- ZORO SELECT 1-1/4" x 12" Non-Threaded Black Pipe Sch 80 (40716LS)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (E4PPD03SL)
- Zoro Select Black Pipes