Shop All Black Pipes
Zoro Select
1/2" x 6" TOE Black Pipe Nipple Sch 80
Mfr # 40410TS
Zoro # G2741907
original price:
$2.12
6% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on One End
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # 40410TS
- Zoro # G2741907
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 27/32 in |
Pipe Size (Nominal) | 1/2" |
Inside Dia. | 35/64 in |
Overall Length | 6 in |
Outside Diameter | 27/32 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 35/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 35/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 3006 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 3006 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stopper Assy (78172-BN)
- A.O. SMITH 9003944005 Kit Alum Anode 16" (9003944005)
- SEA-DOG Sea-Dog 520021 Drain Plug - Replacement Plug and Gasket (520021)
- PLAST-O-MATIC Relief Valve, 1/2 In, 5 to 100 psi (RVDTM050T-PP)
- ZORO SELECT 3/8" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LLZ5)
- ZORO SELECT 2" MNPT x 3 ft. TBE Black Pipe Sch 40 (588-360)
- ZORO SELECT 3/4" x 2" Black Pipe Nipple Sch 40 (5P669)
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 40 (5P690)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 160 (82903)
- ZORO SELECT 1-1/4" x 11" Black Pipe Nipple Sch 80 (40715)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E4BNF24)
- Zoro Select Pipes