Shop All Brass Pipes
Zoro Select
1/2" x 6 ft. Non-Threaded Red Brass Pipe Sch 40
Mfr # 463-720LS
Zoro # G2692803
original price:
$150.89
29% off
new price: $106.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$106.99
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 6 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Pipe Schedule 40
Product Information
- Brand Zoro Select
- MFR # 463-720LS
- Zoro # G2692803
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 6 ft |
Pipe Size (Nominal) | 1/2" |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 13/16 in |
Overall Length | 6 ft |
Outside Diameter | 13/16 in |
Inside Diameter | 1/2 in |
Nominal Pipe Size | 1/2 in |
Thread Size | 14" |
Description
Pipe, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1/2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 267 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 267 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in, Overall Length 6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA SprayNipple Cap Quick Connect (RP40301)
- AMERICAN STANDARD Diverter Tub Spout, Polished Chrome, Wall (8888.055.002)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 2-1/2", PVC/FPM (WCV1250V)
- GUARDIAN EQUIPMENT Float-Off Dust Cover, PK2 (250-046R)
- ZORO SELECT 3/8" x 6 ft Non-Threaded Red Brass Pipe Sch 40 (462-720LS)
- ZORO SELECT 2" x 6 ft Non-Threaded Red Brass Pipe Sch 40 (468-720LS)
- ZORO SELECT 1" x 6 ft. Non-Threaded Red Brass Pipe Sch 40 (465-720LS)
- ZORO SELECT 3/4" MNPT x 12" TBE Red Brass Pipe Nipple Sch 80 (464-120X)
- ZORO SELECT 3/4" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (464-030BSNP)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (465-025X)
- LEGEND VALVE 3/8" X 2" BRASS NIPPLE (311-042)
- Zoro Select Pipes