Shop All Compression Tube Fittings
Zoro Select
1/2" x 5/8" Low Lead Brass Female Elbow
Mfr # 700070-1008
Zoro # G6111944
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 5/8 in
- Pipe Size - Pipe Fitting 1/2 in
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 700070-1008
- Zoro # G6111944
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Compression Thread Size | 11/16-20 x 13/16-18 |
Thread Size A | 13/16-18 |
Thread Size B | 1/2-14 |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Pipe Size | 1/2" |
Description
Female Elbow, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size A 13/16-18, Thread Size B 1/2-14, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Plug-In Tee, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3188 08 00)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, Safety Orange (N1A)
- CHERNE Test Ball Plug, Pneumatic, 3/4 to 1-1/4" (270008)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 6 in x 6 in x 2 in Pipe Size (401528)
- ZORO SELECT 1/8" Low Lead Brass Male Elbow (700069-0202)
- ZORO SELECT 5/16" Compression x MNPT Low Lead Brass Connector (700068-0502)
- ZORO SELECT 1/8" x 5/16" Low Lead Brass Branch Tee (700072-0502)
- ZORO SELECT 3/8" Low Lead Brass Nut (700661-06)
- ZORO SELECT Compression Reducing Union, PK5 (65481LF)
- ZORO SELECT 1/2" Compression x MNPT Low Lead Brass Connector (700068-0806)
- PARKER 3/8" Compression x MNPT Brass 90 Degree Elbow 25PK (269CA-6-6)
- Zoro Select Tube Fittings