Shop All Plastic Bags
Zoro Select
12" x 500 ft. Poly Tubing, 6 mil, Pink
Mfr # 5CYK7
Zoro # G0334424
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Bag Closure Type None
- Thickness 6 mil
- Material Low Density Polyethylene (LDPE)
- Standards Amine Free
Product Information
- Brand Zoro Select
- MFR # 5CYK7
- Zoro # G0334424
- UPC # 654866027635
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 12" |
Length | 500 ft. |
Core Dia. | 3" |
Depth | 0 |
Size | 12" x 500 ft. |
Roll Dia. | 12 in |
Core Diameter | 3 in |
Roll Length | 500 ft |
Details
Item | Poly Tubing |
Color | Pink |
Bag Closure Type | None |
Thickness | 6 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Item | Poly Tubing |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Cored Roll |
Min. Operating Temp. | -60 Degrees F |
Max. Operating Temp. | 180 Degrees F |
Description
Bag Features Anti-Static, Poly Tubing, Thickness 6 mil, Width 12 in, FDA Compliant No, Roll Length 500 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Pink, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry Erase Marker, Fine Tip, Black, PK12 Low Odor (51-989692QB)
- JJ KELLER & ASSOCIATES Emergency Response Guidebook (REF303)
- SHARPIE Black Permanent Marker, Fine Tip, 12 PK (30001B)
- COSCO 2-Color Dater, Received Stamp, 1-1/4"x1-3/4", Blue/Red (COS011034)
- ZORO SELECT 16" x 725 ft. Poly Tubing, 6 mil, Clear (5CRD5)
- ZORO SELECT 18" x 725 ft. Poly Tubing, 6 mil, Clear (5CRE1)
- ZORO SELECT 24" x 725 ft. Poly Tubing, 6 mil, Clear (5CRF8)
- ZORO SELECT 8" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHN6)
- ZORO SELECT 18" x 8" Open Poly Bags, 2 mil, Clear (5DGW2)
- ZORO SELECT 18" x 8" Open Poly Bags, 4 mil, Clear (5DHT5)
- ZORO SELECT 32" x 32" Open Poly Bags, 2 mil, Clear (5DHD0)
- Zoro Select Plastic Bags