Shop All Black Pipes
Zoro Select
1/2" x 5" Black Pipe Nipple Sch 80
Mfr # 1LMC9
Zoro # G1284884
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 1LMC9
- Zoro # G1284884
- UPC # 190735914694
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 5 in |
Outside Dia. | 53/64 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size (Nominal) | 1/2" |
Outside Diameter | 53/64 in |
Nominal Pipe Size | 1/2 in |
Overall Length | 5 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 5 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Watts LF909M1-QT 1-1/2" Reduced Pressure Zone Assembly (391011)
- LEGEND VALVE 2 NO LEAD PRESS INLINE CHECK (105-458NL)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/2 In, 304 SS (11/2 125SS repl basket screen)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Adjustable Floor Drain (FD2321-IP2)
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 80 (1LMJ4)
- ZORO SELECT 1" Close Black Pipe Nipple Sch 80 (40600)
- ZORO SELECT Reducing Tee, 3 In. x 3 In. x 1 In. (783Y70)
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 80 (40804)
- ZORO SELECT 1/2" x 4" TOE Black Pipe Nipple Sch 80 (40406TS)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 160 (82408)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 160 (82916)
- Zoro Select Black Pipes