Shop All Black Pipes
Zoro Select
1/2" x 4" Black Pipe Nipple Sch 160
Mfr # 82406
Zoro # G2215324
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 160
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 82406
- Zoro # G2215324
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 4 in |
Outside Dia. | 53/64 in |
Pipe Size (Fittings) | 1/2" |
Inside Dia. | 15/32 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 15/32 in |
Overall Length | 4 in |
Outside Diameter | 53/64 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 15/32 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 6237 psi @ 650 Degrees F, Maximum Steam Pressure 6237 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 4 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch ABS Sanitary Tee (6792151)
- ZORO SELECT Galv.Nipple, Seamless, 1/2XCLOSE (793LV2)
- PARKER Connector, Nylon, CompxM, 1/2Inx3/4In (N8MC12)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 1-1/2 in Pipe Size (1WJX1)
- ZORO SELECT Pipe (220160)
- ZORO SELECT 3/8" x 8" Black Pipe Nipple Sch 40 (5P645)
- ZORO SELECT 1" x 7" Black Pipe Nipple Sch 80 (40611)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T6WNJ10)
- ZORO SELECT 1/8" x 3" Black Pipe Nipple Sch 80 (1LLU8)
- ZORO SELECT 1/8" x 8" Black Pipe Nipple Sch 80 (90112)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (L6PPL01WD)
- Zoro Select Pipes