Shop All Galvanized Pipe Fittings
Zoro Select
1/2" x 3/8" FNPT Galvanized Reducer
Mfr # 5P928
Zoro # G2036851
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/2" x 3/8"
Product Information
- Brand Zoro Select
- MFR # 5P928
- Zoro # G2036851
- UPC # 190735921517
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Pipe Size (Fittings) | 1/2" x 3/8" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, 1/2 in, Female, NPT, 14, 3/8 in, Female, NPT, 18
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic In2Ition 4-Setting Two-In-One Shower (58473-SS-PR25)
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-NY)
- PARKER 1/4" MNPT x 1-1/8" TBE Stainless Steel Close Pipe Nipple (4-4 MCN-SS)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Galvanized Malleable Iron 90 Degree Elbow (313UPE90-34)
- ZORO SELECT 1/2" FNPT Galvanized Coupling (1LBN9)
- ZORO SELECT 4" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (2WJ88)
- ZORO SELECT 3/8" FNPT Galvanized Cap (5P900)
- ZORO SELECT Reducing Tee, 1"x1/2", 300 gal. (4316012102)
- ZORO SELECT 2-1/2" x 1-1/2" FNPT Galvanized Reducer (2WJ65)
- ZORO SELECT 2" x 3/4" FNPT Galvanized Reducer (0811089606)
- LEGEND VALVE 4" GALVANIZED 45 ELBOW (352-031)
- Zoro Select Fittings