Shop All Black Pipes
Zoro Select
1/2" x 2" TOE Black Pipe Nipple Sch 80
Mfr # 40402TS
Zoro # G1057183
product price: $0.75
/ea
$0.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on One End
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 40402TS
- Zoro # G1057183
- UPC # 00190735912348
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 2 in |
Outside Dia. | 53/64 in |
Pipe Size (Nominal) | 1/2" |
Pipe Size (Fittings) | 1/2" |
Overall Length | 2 in |
Outside Diameter | 53/64 in |
Inside Diameter | 1/2 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 550 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 3006 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Betello Left-Hand Trip Lever (21261-L-CP)
- RHEEM Pilot Assembly Replacement Kit, 12" L, 6"H (SP20716)
- DELTA Universal Showering Components Shower Arm Diverter for Hand Shower (U4922-PK)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8184)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 80 (40608)
- ZORO SELECT 1" x 2" Black Pipe Nipple Sch 160 (82602)
- ZORO SELECT 1/8" x 8" Black Pipe Nipple Sch 80 (90112)
- ZORO SELECT 1" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (6KC74)
- ZORO SELECT 3" x 8" Black Pipe Nipple Sch 160 (83112)
- ZORO SELECT 1-1/2" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (6KC76)
- ZORO SELECT 1-1/2" x 10" Black Pipe Nipple Sch 80 (90814)
- Zoro Select Pipes