Shop All Plastic Bags
Zoro Select
12" x 18" Open Poly Bags, 0.75 mil, Clear, PK 1000
Mfr # 55NK49
Zoro # G7599068
product price: $46.15
/pk 1000, $0.05/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Clear
- Bag Closure Type Twist Tie
- Thickness 0.75 mil
- Material High Density Polyethylene (HDPE)
Product Information
- Brand Zoro Select
- MFR # 55NK49
- Zoro # G7599068
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 12" |
Length | 18" |
Depth | 0 |
Size | 12" x 18" |
Details
Item | Open Poly Bags |
Color | Clear |
Bag Closure Type | Twist Tie |
Thickness | 0.75 mil |
Material | High Density Polyethylene (HDPE) |
Hang Hole | No |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Material | High Density Polyethylene (HDPE) |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | .5 to 1 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, High Density Polyethylene (HDPE), Thickness 0.75 mil, Depth 0, Width 12 in, Length 18 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type Twist Tie, Mil Thickness Range .5 to 1 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Self-Stick Page Tabs, 1/2" x 2", Assorted Colors, PK500 (UNV99026)
- SWIFT RESPONSE Swift Response 225126 4 in. x 5 ft. Flex Tape - White (225126)
- DESCO Desiccant, PK300 (13844)
- WESTCOTT Multipurpose, Scissors, 8 In. L, PK3 (13404)
- ZORO SELECT 5" x 5" Open Poly Bags, 2 mil, Clear, PK 2000 (5DGT3)
- ZORO SELECT 1-1/2" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPY0)
- ZORO SELECT 8" x 4" Open Poly Bags, 0.85 mil, Clear (5DRX8)
- ZORO SELECT 64" x 38" Open Poly Bags, 4 mil, Clear, PK 50 (8UR15)
- ZORO SELECT Corrosion Inhibiting Bags, 36 in L, PK200 (VBB00055)
- ZORO SELECT 36" x 30" Open Poly Bags, 2 mil, Clear, PK 250 (5DHC8)
- ZORO SELECT 18" x 1075 ft. Poly Tubing, 4 mil, Pink (5CYL1)
- Zoro Select Plastic Bags