Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" x 1/8" MNPT x FNPT SS Hex Reducing Bushing
Mfr # 4307001306
Zoro # G3330135
original price:
$5.37
2% off
new price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Bushing
Product Information
- Brand Zoro Select
- MFR # 4307001306
- Zoro # G3330135
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/8" |
Outside Dia. | 55/54" |
Pipe Size (Fittings) | 1/2" x 1/8" |
Hex Size | 7/8 in |
Overall Length | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Hex Reducing Bushing, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 1/2 in, Male, NPT, 1/8 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Dart Canyon, SS, 32-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF33279DBG)
- MOEN Summit Robe Hook in Brushed Nickel (YB6303BN)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/4" Pipe Size (706121-04)
- KETCHAM 16" x 22" Residential Surface Mounted Polished Edge Medicine Cabinet (1622PE-SM)
- ZORO SELECT 1" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307001320)
- ZORO SELECT 3" x 1" MNPT x FNPT SS Hex Reducing Bushing (4307001382)
- ZORO SELECT 3" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing (4307001384)
- ZORO SELECT Reduce Coupling, 1-1/4"x1", 150,316, Thrd (4381036400)
- ZORO SELECT Hex Bushing, 4"x3", 150,304, Thrd (4381031520)
- ZORO SELECT Hex Bushing, 1-1/4"x1/4", 316, Thrd Heavy (4381034960)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 1/4" NPT Female (ZUSA-PF-114)
- Zoro Select Fittings