Shop All Galvanized Pipe Fittings
Zoro Select
1/2" x 1/8" FNPT Galvanized Reducer
Mfr # 511-330HC
Zoro # G2986627
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/2" x 1/8"
Product Information
- Brand Zoro Select
- MFR # 511-330HC
- Zoro # G2986627
- UPC # 032888994225
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/8" |
Pipe Size (Fittings) | 1/2" x 1/8" |
Fitting Side B Outside Diameter | 11/16 in |
Overall Length | 1 3/16 in |
Fitting Side A Outside Diameter | 1 3/16 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1 3/16 in, 14, 1/8 in, Female, NPT, 11/16 in, 27
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" CCF TEE (302-343)
- ZORO SELECT 1" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-141)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SA151512-15R3)
- JMF 1/2 in. Flare X 1/2 in. D Flare Brass 90 Degree Elbow (4351565)
- ZORO SELECT 1/4" FNPT Galvanized Coupling (5P917)
- ZORO SELECT 1" FNPT Galvanized Union (1MPK1)
- ZORO SELECT Galv.Nipple, Welded, 2 x 126 (793LM0)
- ZORO SELECT 1-1/2" x 1" x 1" FNPT Galvanized Reducing Tee (0811047612)
- ZORO SELECT 1-1/2" MNPT x 1" FNPT Galvanized Hex Bushing (5P891)
- ZORO SELECT 1-1/4" FNPT Galvanized Union (1MPK2)
- LEGEND VALVE 1-1/2" GALVANIZED 90 ELBOW (352-007)
- Zoro Select Fittings