Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" x 1/4" FNPT 316 SS Reducing Coupling
Mfr # 2UA23
Zoro # G0943381
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 2UA23
- Zoro # G0943381
- UPC # 190735911372
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Pipe Size (Fittings) | 1/2" x 1/4" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Reducing Coupling, Stainless Steel, 316, Class Class 3000, 1/2 in, Female, NPT, 14, 1/4 in, Female, NPT, 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Elbow, Thread To Barb, PVDC, 3/8 In, PK5 (L6-4NK)
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 3 in Pipe Size (1CNY3)
- TAYMOR Towel Bar, Stainless Steel, Matte, 18" L (04-2818BLK)
- DANCO Pop-Up Rod 10In Assembly (86785)
- ZORO SELECT 1" x 1/2" FNPT 316 SS Reducing Coupling (2UA28)
- ZORO SELECT 1" x 3/4" FNPT 316 SS Reducing Coupling (2UA29)
- ZORO SELECT 1/2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010800)
- ZORO SELECT Union, 1-1/2", 150,304, Thrd Heavy (4381033670)
- ZORO SELECT 1-1/2" x 3/4" FNPT 304 SS Reducing Coupling (40RC111N112034)
- ZORO SELECT Tee, 304 SS, 1/2", Female BSPP, Class 150 (ZUSA-PF-8226)
- ZORO SELECT Hex Bushing, 3"x2", 150,304, Thrd (4381031450)
- Zoro Select Stainless Steel Pipe Fittings