Shop All Black Pipes
Zoro Select
1/2" x 12" TOE Black Pipe Nipple Sch 80
Mfr # 40416TS
Zoro # G1831042
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on One End
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # 40416TS
- Zoro # G1831042
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 12 in |
Outside Dia. | 27/32 in |
Pipe Size (Nominal) | 1/2" |
Pipe Size (Fittings) | 1/2" |
Inside Dia. | 35/64 in |
Overall Length | 12 in |
Outside Diameter | 27/32 in |
Inside Diameter | 35/64 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 35/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 3729 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 3729 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER FLEX CONNECTOR3/4FIP3/4FIP12"" (7211-12-34FIP-B)
- HONEYWELL THERMAL SOLUTIONS V88A1626 24V Diaphragm Gas Valve (V88A1626)
- LEGEND VALVE 1-1/4" x 1" BRZE HYDRANT TEE (312-087)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano 18 Towel Bar, Satin Nickel (LG-TB18 15)
- ZORO SELECT 4" x 5-1/2" Black Pipe Nipple Sch 40 (0830054201)
- ZORO SELECT 1/2" x 6" Black Pipe Nipple Sch 160 (82410)
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 160 (82603)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 80 (1LMU7)
- ZORO SELECT 1-1/4" x 5-1/2" Black Pipe Nipple Sch 80 (40709)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (T4PPK06WD)
- ZORO SELECT 2-1/2" x 6 ft. Non-Threaded Black Pipe Sch 80 (41023LS)
- Zoro Select Pipes