Shop All Plastic Bags
Zoro Select
12" x 12" Open Poly Bags, 2 mil, Clear
Mfr # 5DGX7
Zoro # G2822014
product price: $61.55
/pk 1000, $0.06/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 12"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Product Information
- Brand Zoro Select
- MFR # 5DGX7
- Zoro # G2822014
- UPC # 654866003189
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 12" |
Length | 12" |
Depth | 0 |
Size | 12" x 12" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 12 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Cell Phone Holder 2-1/4"Wx4"H, Black (5124)
- PROTAPES Kraft Paper Tape, 3x55yd., Lt. Brown (PRO-183)
- FROGGY'S FOG Titan 1200 Fog Machine (FFM-TITAN-1200)
- POST-IT Pop-up Sticky Notes, 3x3 In., PK12 (R330-12AN)
- ZORO SELECT 12" x 6" Open Poly Bags, 2 mil, Clear (5DGU6)
- ZORO SELECT 12" x 9" Open Poly Bags, 2 mil, Clear (5ZW12)
- ZORO SELECT 12" x 7" Open Poly Bags, 2 mil, Clear (5DGV3)
- ZORO SELECT 12" x 4" Open Poly Bags, 0.75 mil, Clear (5DRV9)
- ZORO SELECT 6" x 4" Open Poly Bags, 4 mil, Clear (4DKX7)
- ZORO SELECT 72" x 48" Bin Liners, 2 mil, Clear, PK 100 (2EWJ1)
- ZORO SELECT 10" x 9" Open Poly Bags, 2 mil, Clear (5DGW4)
- Zoro Select Shipping & Packing Bags