Shop All Plastic Bags
Zoro Select
12" x 10" Open Poly Bags, 1 mil, Clear
Mfr # 8YFW1
Zoro # G3899253
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard
- Length 12"
- Color Clear
- Bag Closure Type None
- Thickness 1 mil
Product Information
- Brand Zoro Select
- MFR # 8YFW1
- Zoro # G3899253
- UPC # 00194484319373
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 10" |
Length | 12" |
Depth | 0 |
Size | 12" x 10" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | .5 to 1 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 1 mil, Depth 0, Width 10 in, Length 12 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Brush, Colossal, Natural, Round, PK30 (5168)
- OIC Aluminum Pencil Sharpener, 3/8", 4/PK, Metallic Silver PK (OIC30218)
- LEARNING RESOURCES Botley® the Coding Robot (2936)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Green, Set of 12, 12PK (45018)
- ZORO SELECT 12" x 7" Open Poly Bags, 1 mil, Clear (5DRH7)
- ZORO SELECT 12" x 9" Open Poly Bags, 1 mil, Clear (9LEN9)
- ZORO SELECT 12" x 12" Open Poly Bags, 1 mil, Clear (5DRL5)
- ZORO SELECT 16" x 12" Open Poly Bags, 1.50 mil, Clear (5DGG3)
- ZORO SELECT 5" x 2" Open Poly Bags, 2 mil, Clear (46K599)
- ZORO SELECT 8" x 4" Open Poly Bags, 1.50 mil, Clear, PK 3000 (5DFZ6)
- ZORO SELECT 9" x 6" Open Poly Bags, 3 mil, Clear (5DHG4)
- Zoro Select Plastic Bags