Shop All CPVC Pipes
Zoro Select
1/2" x 10 ft. Non-Threaded CPVC Pipe Sch SDR 11
Mfr # 500055
Zoro # G2267679
Sold in multiples of 11 for $61.49
Item requires special delivery charges. A $4.55 per item surcharge will be applied.
$61.49
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 10 ft
- Pipe Type Pipe
- Pipe Schedule SDR 11
- Pipe Connection Type Non-Threaded
Product Information
- Brand Zoro Select
- MFR # 500055
- Zoro # G2267679
- UPC # 038561500059
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 10 ft |
Pipe Size (Fittings) | 1/2" |
Pipe Size (Nominal) | 1/2" |
Nominal Pipe Size | 1/2 in |
Standard Dimensional Ratio Rating | SDR 11 |
Overall Length | 10 ft |
Details
Pipe Type | Pipe |
Pipe Schedule | SDR 11 |
Pipe Connection Type | Non-Threaded |
Material - Pipe | CPVC |
Item | CPVC Pipe |
Color | White |
Basic Pipe Fitting Material | Plastic |
Material (Pipe) | CPVC |
Material | CPVC |
Thread Configuration | Non-Threaded |
Schedule | SDR 11 |
Description
Pipe, Material CPVC, Nominal Pipe Size 1/2 in, Overall Length 10 ft, Schedule SDR 11, Standard Dimensional Ratio Rating SDR 11, Thread Configuration Non-Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Simplice Bar Sink Faucet (22034-VS)
- ZORO SELECT 3/8" FNPT x MNPT Brass Ball Valve Inline (G-MBB-38)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Hub, 6 in Pipe Size (05988)
- COMPONENT SOURCING INTERNATIONAL CSI Bathware 28" x 21" L-Shape Folding Padded Shower/Bath Seat, Left Handed - SEA-SD2821-LH-PA (SEA-SD2821-LH-PA)
- ZORO SELECT 3" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (889-120C)
- ZORO SELECT 3" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-338)
- ZORO SELECT Pipe, 3/4" Pipe Size - Nominal (CTS-007-10)
- ZORO SELECT 2-1/2" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (9861-292)
- ZORO SELECT 1/2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-081)
- ZORO SELECT 4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800400CG1000)
- ZORO SELECT 1-1/4" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-170)
- Zoro Select Pipes