Shop All Stainless Steel Pipe Fittings
Zoro Select
1/2" Welded SS Blind Flange
Mfr # 4381003400
Zoro # G0585462
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material Forged 304 Stainless Steel
- Fitting Connection Type Bolted
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Zoro Select
- MFR # 4381003400
- Zoro # G0585462
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2" |
Outside Dia. | 3-3/4" |
Overall Length | 9/16 in |
Nominal Pipe Size | 1/2 in |
Flange Outside Diameter | 3 3/4 in |
Bolt Hole Diameter | 5/8 in |
Bolt Circle Diameter | 2 5/8 in |
Description
Blind Flange, Raised Face, 1/2 in Nominal Pipe Size, Flanged x Blind, 3 3/4 in Flange Outside Diameter, 5/8 in Flange Thickness, 9/16 in Overall Length, Stainless Steel, 304/304L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 4, 2 5/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Welded-Frame Mirror (290 2448)
- DELTA 2-Handle Monitor 17 Series Valve Trim With 3- Or 6- Setting Diverter (T27933-BL)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (06Q221N06010)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (22UL14)
- ZORO SELECT 3/4" Welded SS Blind Flange (4381003410)
- ZORO SELECT 3" Welded SS Blind Flange (4381003460)
- ZORO SELECT 1-1/2" Welded SS Blind Flange (4381003430)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381001050)
- ZORO SELECT Union, 1-1/2", 150,316, Thrd Heavy (4381037670)
- ZORO SELECT 2" MNPT 304 SS Hex Head Plug (40HP112N020)
- ZORO SELECT 3/8" x 1/8" MNPT x FNPT 304 SS Hex Bushing (400B113N038018)
- Zoro Select Stainless Steel Pipe Fittings