Shop All V-Belt Pulleys
Zoro Select
1/2" to 2-15/16" Quick Detachable Bushed Bore 1 Groove 25.35" OD
Mfr # 2501B
Zoro # G3733457
original price:
$358.99
10% off
new price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 25.35 in
- Fits Shaft Dia. 1/2 in to 2-15/16 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 2501B
- Zoro # G3733457
- UPC # 698672058636
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 25.35 in |
Fits Shaft Dia. | 1/2 in to 2-15/16 in |
4L, A, or AX Belt Pitch Dia. | 24.6 in |
5L, B, or BX Belt Pitch Dia. | 25 in |
For Bushing Size | SF |
Length through Bore | 2 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Maximum Bore Diameter | 2 15/16 in |
Face Diameter | 25.35 in |
Outside Diameter | 25.35 in |
Overall Width | 1 11/16 in |
Pitch Diameter | 24.6 in (4L, A), 25 in (5L, B) |
Minimum Bore Diameter | 1/2 in |
Face Width | 1 in |
AX Pitch Diameter | 24.6 in |
5L Pitch Diameter | 25 in |
4L Pitch Diameter | 24.6 in |
BX Pitch Diameter | 25 in |
B Pitch Diameter | 25 in |
A Pitch Diameter | 24.6 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 24.6 in, 5L Pitch Diameter 25 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 24.6 in, B Pitch Diameter 25 in, AX Pitch Diameter 24.6 in, BX Pitch Diameter 25 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Cylinder, for Reciprocating Tool (10833)
- GATES Predator Single Belts, BP93 (BP93)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (MR12)
- BANDO Power King, M22 (M22)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.50" OD (3V454)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 9.40" OD (904C)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.95 in OD (464B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.45 in OD (2BK57)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 4.95 in OD (2BK52118)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 4.45 in OD (2BK47)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 2 5V 550 SDS (2 5V 550 SDS)
- Zoro Select Pulleys & Sheaves