Shop All V-Belt Pulleys
Zoro Select
1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 9.35" OD
Mfr # 904B
Zoro # G3622692
original price:
$178.69
32% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 2-1/2 in
- Pulley Outside Dia. 9.35 in
- Number of Grooves 4
- For V-Belt Section 4L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 904B
- Zoro # G3622692
- UPC # 698672097697
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 2-1/2 in |
Pulley Outside Dia. | 9.35 in |
5L, B, or BX Belt Pitch Dia. | 9 in |
4L, A, or AX Belt Pitch Dia. | 8.6 in |
AX Pitch Diameter | 8.6 in |
BX Pitch Diameter | 9 in |
Overall Width | 3 1/4 in |
4L Pitch Diameter | 8.6 in |
Maximum Bore Diameter | 2 1/2 in |
Minimum Bore Diameter | 1/2 in |
Face Width | 3.25 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
A Pitch Diameter | 8.6 in |
Pitch Diameter for V-Belt Section | 4L: 8.85 in / 5L: 9.413 in / A: 8.85 in / B: 9.413 in |
5L Pitch Diameter | 9 in |
Outside Diameter | 9.35 in |
For Bushing Size | SK |
Length through Bore | 1 7/8 in |
Face Diameter | 9.35 in |
B Pitch Diameter | 9 in |
Pitch Diameter | 8.6 in (4L, A), 9 in (5L, B) |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 8.6 in, 5L Pitch Diameter 9 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 8.6 in, B Pitch Diameter 9 in, AX Pitch Diameter 8.6 in, BX Pitch Diameter 9 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECHEM Penetrant, Lubricant, Demoisturant, PK12 (A235)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-5/16" Bore (UCF207-21)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (45X72X8 CRW1 V)
- DYNABRADE Arbor, 1/2"-20 Male Tool Spndle (13016)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.30" OD (5V634)
- ZORO SELECT FHP Sheave, BK67 x 1 (BK671)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 14.40" OD (1403C)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 6.45" OD (AK661)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.55 in OD (523B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 12.75 in OD (2BK130)
- BROWNING TB Series Type 13 Web Multiple Sheave With Split Taper Bushing, 1/2 to 1-3/4 in Split Taper Bore (1002039)
- Zoro Select Pulleys & Sheaves