Shop All V-Belt Pulleys
Zoro Select
1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.70" OD
Mfr # 5V674
Zoro # G3607791
original price:
$123.99
5% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.7 in
- Fits Shaft Dia. 1/2 in to 2-1/2 in
- Number of Grooves 4
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 5V674
- Zoro # G3607791
- UPC # 698672063692
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.7 in |
Fits Shaft Dia. | 1/2 in to 2-1/2 in |
5V or 5VX Belt Pitch Dia. | 6.70 in |
Maximum Bore Diameter | 2 1/2 in |
5VX Pitch Diameter | 6.7 in |
For Belt Trade Size | 5V, 5VX |
Minimum Bore Diameter | 1/2 in |
Face Width | 3.06 in |
Overall Width | 3 1/16 in |
Face Diameter | 6.7 in |
For Bushing Size | SK |
Outside Diameter | 6.7 in |
5V Pitch Diameter | 6.7 in |
Pitch Diameter | 6.7 in (5V) |
Length through Bore | 1 7/8 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 6.7 in, 5VX Pitch Diameter 6.7 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 14 inch OD (65V1400F)
- BANDO 1702 mm Outside Length, 17 mm Top Width, 1 Ribs (BX64)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSGW150A03A, Suction, 3 micron (ZX-CSGW150A03A)
- CARLISLE 450-5M-15 Synchro-Cog HT Synchronous Belt (450-5M-15)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 5 Groove 28.00" OD (5V2805)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 14.00" OD (5V1403)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.95 in OD (464B)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 6.25 in OD (AK6478)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5158)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.50" OD (3V451)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 20.40" OD (2002B)
- Zoro Select Pulleys & Sheaves